MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 B 110 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 B 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Transmission Pulley; 10 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
10 B 110 TB
BDI #
613644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-B-110-TB/p/613644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
26.332
EAN
0697950152875
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
52
Long Description
Transmission Pulley; 10 Grooves; 11.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Outside Diameter
11.35 Inch | 288.29 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh