![10C24.0-5050](/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ)
![10C24.0-5050](/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ)
DODGE
DODGE
10C24.0-5050
DODGE DODGE
Description
10C24.0-5050 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
10 Grooves; 24.4" Outside Diameter; Bushed; 5050 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Part #
10C24.0-5050
BDI #
256065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10C24-0-5050/p/256065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
116.845
EAN
0782475654581
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10C24.0-5050 SHEAVE
Manufacturer Internal Number
115361
Weight / LBS
257.6
Long Description
10 Grooves; 24.4" Outside Diameter; Bushed; 5050 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh