https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyOXxpbWFnZS9qcGVnfGFEbGlMMmhqWVM4eE1EYzJOams1TnpJNU1UQXpPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5VVRGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3wwNzA0NGQxYTMzYTYxNzcxYzQ1NTNkMWI3NmUzZmVmNTUwNDQ5MjQzYjI1ZjZjZjk4YWQxYTYyZjUxZDg0N2Iy
DODGE
DODGE
10C30.0-4545
DODGE DODGE
Description
10C30.0-4545 ; POR MTO NON RETURNABLE
10 Grooves; 30.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Part #
10C30.0-4545
BDI #
255995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10C30-0-4545/p/255995
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
154.36
EAN
0782475090488
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10C30.0-4545 SHEAVE
Manufacturer Internal Number
115123
Weight / LBS
331.3
Long Description
10 Grooves; 30.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Outside Diameter
30.4 Inch | 772.16 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh