https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzMnxpbWFnZS9qcGVnfGFEZzRMMmd4WlM4eE1EYzJOalE1TURNM01EQTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3w2MTdkNTA1OGYyZGQyYmZhOWM0NDNmNzJlMGE1ZTcxZTZhZjIzODEzMThmMDE5ZTFjZDFhNjYyYjJmYzFhNjQ2
DODGE
DODGE
10D27.0-M
DODGE DODGE
Description
10D270-M V-BELT QD SHEAVE ; POR NON RETURNABLE
10 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
10D27.0-M
BDI #
281046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10D27-0-M/p/281046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
195.045
EAN
0782475161089
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10D270-M SHEAVE
Long Description
10 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Outside Diameter
27.64 Inch | 702.056 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter