![10GRSPA120MM X 2 1/8](/medias/INDXXXPULLEY-FXD-10G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDV8aW1hZ2UvanBlZ3xhRE5sTDJoaVl5OHhNRFF4T0RZNU5qTTFOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOUdRbDlMVjE4ek1EQjRNekF3TG1wd1p3fDMyOTdkNjQ4NjEwMjU0ODcxMzlmODcxYzM3OGMyYmZjYzM1ZWUxMDA2ODRkMmZjNzZjNWJiMzkwZDhmMTNjNjg)
![10GRSPA120MM X 2 1/8](/medias/INDXXXPULLEY-FXD-10G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDV8aW1hZ2UvanBlZ3xhRE5sTDJoaVl5OHhNRFF4T0RZNU5qTTFOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOUdRbDlMVjE4ek1EQjRNekF3TG1wd1p3fDMyOTdkNjQ4NjEwMjU0ODcxMzlmODcxYzM3OGMyYmZjYzM1ZWUxMDA2ODRkMmZjNzZjNWJiMzkwZDhmMTNjNjg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10GRSPA120MM X 2 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10GRSPA120MM X 2 1/8 ; SHEAVE
2-1/8" Bore; 10 Grooves; 4.941" Outside Diameter; Finished Bore; SPA Belt Series; 4.724" Pitch Minimum; 4.724" Pitch Maximum; Keyway
Part #
10GRSPA120MM X 2 1/8
BDI #
18228870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10GRSPA120MM-X-2-1-8/p/18228870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
2-1/8" Bore; 10 Grooves; 4.941" Outside Diameter; Finished Bore; SPA Belt Series; 4.724" Pitch Minimum; 4.724" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.941 Inch | 125.5 Millimeter
Pitch Diameter Maximum
4.724 Inch | 120 Millimeter
Pitch Diameter Minimum
4.724 Inch | 120 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh