https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
CONTINENTAL
CONTINENTAL
11.0-4C-E
CONTINENTAL CONTINENTAL
Description
11.0-4C-E PULLEY
4 Grooves; 11.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
11.0-4C-E
BDI #
410440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/11-0-4C-E/p/410440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.236
EAN
0037256192593
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20178941
Weight / LBS
38
Long Description
4 Grooves; 11.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh