https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhRE14TDJnM1lTOHhNREV4TXpVNU5UazVPREl6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8NGUyYThjMTU1ODVjMmMwZWJmMDg1ZGI0OTBlYzdkOWYwYjc5ZWI3MzE4ZTRjOWFkNTA3YTRmNGQ2ODQyYzVhOQ
TIMKEN
TIMKEN
12-8V-1320-TB
TIMKEN TIMKEN
Description
12-8V-1320-TB V-BELT SHEAVE ; QD BUSHED 101759785
Transmission Pulley; 12 Grooves; 13.2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Part #
12-8V-1320-TB
BDI #
24304845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-1320-TB/p/24304845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.915
EAN
0070964109934
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 13.2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh