https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OTZ8aW1hZ2UvanBlZ3xhRFU1TDJnNE1TOHhNREV4TXpVNU5UYzJPRGcyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8Mjc3Yzc1MGQ3OWMwZjUyNzM1NDk1YjczMzkwNWE0YjMxNmRkNGJiYjQ0OWQ5ZWRjNjFkMWViOWQ3YzJkNjM0Nw
TIMKEN
TIMKEN
12-D-330-N
TIMKEN TIMKEN
Description
12-D-330-N V-BELT SHEAVE ; QD BUSHED 101759856
Transmission Pulley; 12 Grooves; 33.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Part #
12-D-330-N
BDI #
24304987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-D-330-N/p/24304987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
300.278
EAN
0070964122452
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
D
Bushing Bore Range - Inch
2-7/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 33.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Pitch Diameter Minimum
33 Inch | 838.2 Millimeter
Outside Diameter
33.64 Inch | 854.456 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh