![16 5V 1300 J](/medias/INDM-GPULLEY-FXD-16G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Njl8aW1hZ2UvanBlZ3xhRGN5TDJnM1l5OHhNRFF5TXpBeU16TTNNREkzTUM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFMlIxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ZWZkMGYxZjcwYTg1ZjlmZWNlMTE5ZTM2NmJmYTYxZWNiYjVlY2Q5NWE1YThmNzJjODJlNjBjOGVkYWY3MTEyNQ)
![16 5V 1300 J](/medias/INDM-GPULLEY-FXD-16G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Njl8aW1hZ2UvanBlZ3xhRGN5TDJnM1l5OHhNRFF5TXpBeU16TTNNREkzTUM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFMlIxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ZWZkMGYxZjcwYTg1ZjlmZWNlMTE5ZTM2NmJmYTYxZWNiYjVlY2Q5NWE1YThmNzJjODJlNjBjOGVkYWY3MTEyNQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16 5V 1300 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 16 5V 1300 J
Transmission Pulley; 16 Grooves; 13" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 12.95" Pitch Minimum; 12.95" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Part #
16 5V 1300 J
BDI #
24319391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/16-5V-1300-J/p/24319391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
16
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 16 Grooves; 13" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 12.95" Pitch Minimum; 12.95" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Pitch Diameter Maximum
12.95 Inch | 328.93 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Pitch Diameter Minimum
12.95 Inch | 328.93 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh