BROWNING
BROWNING
1TB50
BROWNING BROWNING
Description
1TB50 V-BELT PULLEY SHEAVE ; 1 GROOVES 5.35" OD BUSHED SPLIT TAPER B
1 Grooves; 5.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1TB50
BDI #
328485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1TB50/p/328485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.803
EAN
0662289310289
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 10
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1TB50
Manufacturer Internal Number
1001668
Weight / LBS
3.9
Long Description
1 Grooves; 5.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
5.35 Inch | 135.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh