https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0MXxpbWFnZS9qcGVnfGFEaGlMMmhqTnk4eE1EYzJPVEEwTlRNNE9UTTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRhYjMzOTY2Njc4MjYwOGFjZjM0YjM3YWE5ODk3MDNlMjNlNWFjYTFkN2Q2MDJlZTc4Yzg5MjlkMTFlNGE3ZjI
DODGE
DODGE
1TB90
DODGE DODGE
Description
1TB90 P1 ; POR
1 Groove; 9.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1TB90
BDI #
20219003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1TB90/p/20219003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.32
EAN
0781568673454
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1TB90-P1 SHEAVE
Manufacturer Internal Number
1TB90
Weight / LBS
9.5
Long Description
1 Groove; 9.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Outside Diameter
9.35 Inch | 237.49 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh