https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTd8aW1hZ2UvanBlZ3xhRFJtTDJnM1lpOHhNREV4TmpNMU56Y3hPREEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzg5YjI3ZWQ3YTIwNGU3ZmQzZGRiYmI1N2UwNGExYmJlZDU2Zjk4MTY2YWM1YjhjZWNmNTc5NmMyYTY3NmRm
TIMKEN
TIMKEN
2-3V-280-G
TIMKEN TIMKEN
Description
2-3V-280-G V-BELT SHEAVE ; QD BUSHED 101756968
Transmission Pulley; 2 Grooves; 2.8" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Part #
2-3V-280-G
BDI #
24305557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-3V-280-G/p/24305557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.408
EAN
0070964136749
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Bushing Bore Range - Inch
3/8 To 1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 2 Grooves; 2.8" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Pitch Diameter Minimum
2.75 Inch | 69.85 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh