https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-MPB-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1Mjh8aW1hZ2UvanBlZ3xhRFF3TDJnMllTOHhNREE0T1RneE5EWTROemMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwMVFRbDlCVWsxZk16QXdlRE13TUM1cWNHY3xjMTkwZjgwZmUxZDI1MzVkZDVjNGU4OTdkMGRhMzU4NDQxNjlmM2RjY2M4MmQ4ZDkwMmQzOGM3ZjgxODY1YTQy
TIMKEN
TIMKEN
2-BK-90-P/B
TIMKEN TIMKEN
Description
2-BK-90-P/B FHP V-BELT SHEAVE ; 101757525
Transmission Pulley; 2 Grooves; 8-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 8" Pitch Minimum; 8.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Part #
2-BK-90-P/B
BDI #
24306343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-BK-90-P-B/p/24306343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.672
EAN
0070964135544
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Rough Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
Yes
Max Bore
1.438
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 2 Grooves; 8-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 8" Pitch Minimum; 8.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh