https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMzV8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRE13TXprNU1UZ3dPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw4NjA2OTQyM2FmZmQ3MWY1OTNkMjMzMGEwYTk3NTcxODYzNTExZTZmZjhiMWMyMTFjNzA5ZDJlNDA2NmZhNWU1
SATI
SATI
2/SPA280 2517 NR. AT02802
SATI SATI
Description
SATI 2/SPA280 2517 NR. AT02802
2 Grooves; 285.5MM Outside Diameter; Bushed; 2517; SPA Belt Series; 280MM Pitch Diameter Minimum; 280MM Pitch Diameter Maximum; Keyway
Part #
2/SPA280 2517 NR. AT02802
BDI #
1404616
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPA280-2517-NR-AT02802/p/1404616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.1
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
2 Grooves; 285.5MM Outside Diameter; Bushed; 2517; SPA Belt Series; 280MM Pitch Diameter Minimum; 280MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Outside Diameter
11.24 Inch | 285.5 Millimeter
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh