https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1N3xpbWFnZS9qcGVnfGFHTTFMMmczTXk4eE1EYzJPRFkzTnpVek5UYzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFSTVgwdFhYek13TUhnek1EQXVhbkJufDlhOWYyMTlmYTVjZmY4N2E5OWVlOGQzYWZhNmJhYjQ2YmUwNWE3MTI5NDEzMmMzZDM4N2Y2OWI0MGQ3MTFiNGI
SATI
SATI
2/SPB106 1610 NR. BT01062
SATI SATI
Description
SATI 2/SPB106 1610 NR. BT01062
2 Grooves; 113MM Outside Diameter; Bushed; 1610; SPB Belt Series; 106MM Pitch Diameter Minimum; 106MM Pitch Diameter Maximum; Keyway
Part #
2/SPB106 1610 NR. BT01062
BDI #
839972
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPB106-1610-NR-BT01062/p/839972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.5
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
2 Grooves; 113MM Outside Diameter; Bushed; 1610; SPB Belt Series; 106MM Pitch Diameter Minimum; 106MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
4.173 Inch | 106 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Outside Diameter
4.449 Inch | 113 Millimeter
Pitch Diameter Minimum
4.173 Inch | 106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh