https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMzV8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRE13TXprNU1UZ3dPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw4NjA2OTQyM2FmZmQ3MWY1OTNkMjMzMGEwYTk3NTcxODYzNTExZTZmZjhiMWMyMTFjNzA5ZDJlNDA2NmZhNWU1
SATI
SATI
2/SPB400 3020 NR. BT04002
SATI SATI
Description
SATI 2/SPB400 3020 NR. BT04002
2 Grooves; 407MM Outside Diameter; Bushed; 3020; SPB Belt Series; 400MM Pitch Diameter Minimum; 400MM Pitch Diameter Maximum; Keyway
Part #
2/SPB400 3020 NR. BT04002
BDI #
840015
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-SPB400-3020-NR-BT04002/p/840015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
2 Grooves; 407MM Outside Diameter; Bushed; 3020; SPB Belt Series; 400MM Pitch Diameter Minimum; 400MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Outside Diameter
16.024 Inch | 407 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh