![2AK28 X 1/2](/medias/INDM-GPULLEY-FXD-2G-FB-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDV8aW1hZ2UvanBlZ3xhRGs1TDJoak1pOHhNRFF5TkRBM05UQTVNVGs1T0M5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w4NmM4OTdjNTcwOTQ4MTg4MzdlM2IxMjA4ZTE3NTdlOWJhOGIwOGQxZDdlYzU0ZTdmY2ZmYjE2Y2JjZGYwMTI1)
![2AK28 X 1/2](/medias/INDM-GPULLEY-FXD-2G-FB-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NDV8aW1hZ2UvanBlZ3xhRGs1TDJoak1pOHhNRFF5TkRBM05UQTVNVGs1T0M5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w4NmM4OTdjNTcwOTQ4MTg4MzdlM2IxMjA4ZTE3NTdlOWJhOGIwOGQxZDdlYzU0ZTdmY2ZmYjE2Y2JjZGYwMTI1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2AK28 X 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2AK28 X 1/2 DOUBLE PULLEY
Transmission Pulley; 1/2" Bore; 2 Grooves; 2.85" Outside Diameter; Finished Bore; No Bushing Bushing Size; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Part #
2AK28 X 1/2
BDI #
25275025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK28-X-1-2/p/25275025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0.9
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 1/2" Bore; 2 Grooves; 2.85" Outside Diameter; Finished Bore; No Bushing Bushing Size; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.85 Inch | 72.39 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh