319906
Sheaves - Fixed Pitch
BROWNING
BROWNING
2AK28X5/8
BROWNING BROWNING
Description
2AK28X5/8 V-BELT SHEAVE ; FINISHED BORE
5/8" Bore; 2 Grooves; 2.85" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Part #
1031954
BDI #
319906
Details
136.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK28X5-8/p/319906
Your Price
$ 136.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.776
EAN
0662289169917
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK28X5/8
Manufacturer Internal Number
1031954
Weight / LBS
1.8
Long Description
5/8" Bore; 2 Grooves; 2.85" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Outside Diameter
2.85 Inch | 72.39 Millimeter
Pitch Diameter Minimum
2.26 Inch | 57.404 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh