https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhR0prTDJoaE9TOHhNRFF4T0Rjd016STJPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5N2QwMTAzNGRjMTg4YzhlYWVjYWQxOTMwNDVhZjJkNmYyZmMxODNkZDk0OWE0OGRkMjhkZDQ0NDNlODQ0YTky
TIMKEN
TIMKEN
2AK44-1-1/8
TIMKEN TIMKEN
Description
2-AK-44-1-1/8 FHP V-BELT SHEAVE ; 101757186
1-1/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.66" Pitch Minimum; 4" Pitch Maximum; Keyway
Part #
2AK44-1-1/8
BDI #
236322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK44-1-1-8/p/236322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
EAN
0070964127495
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
1-1/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 3.66" Pitch Minimum; 4" Pitch Maximum; Keyway
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter Minimum
3.66 Inch | 92.964 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh