Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2AK61 QT https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3
1102183 Sheaves - Fixed Pitch 

GATES GATES

2AK61 QT

Description

2AK61QT TRANSMISSION PULLEY ; 5.95 CI LIGHT DUTY QT BUSHED

2 Grooves; 5.95" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

2AK61 QT

BDI #
1102183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.54
EAN
0072053097047
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK61QT
Manufacturer Internal Number
7819-0209
Weight / LBS
2.111
Long Description
2 Grooves; 5.95" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
5.95 Inch | 151.13 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.36 Inch | 136.144 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh