BROWNING
BROWNING
2B184SK
BROWNING BROWNING
Description
2B184SK SHEAVE ; 2 GROOVE 18.4"OD
2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
2B184SK
BDI #
331018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B184SK/p/331018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.585
EAN
0662289346837
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B184SK
Manufacturer Internal Number
1004415
Weight / LBS
29
Long Description
2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh