BROWNING
BROWNING
2B5V154
BROWNING BROWNING
Description
2B5V154 V-BELT PULLEY SHEAVE ; 2 GROOVE 15.68"OD
Transmission Pulley; 2 Grooves; 15.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15" Pitch Minimum; 15-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
2B5V154
BDI #
328955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V154/p/328955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.875
EAN
0662289034284
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V154
Manufacturer Internal Number
3694098
Weight / LBS
23.2
Long Description
Transmission Pulley; 2 Grooves; 15.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15" Pitch Minimum; 15-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.5 Inch | 393.7 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh