https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEaGxMMmhsTUM4eE1EYzJPRE0yTmpjNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w5ZTA0OGEyNjE0MjhhN2JjMDBhZTcwOGYxZjBlZGEzNGU0YzI1Njg1YThiMDU0MzgyOTVlZDE1NmY3MzQ5YmIy
DODGE
DODGE
2B8.0-2517
DODGE DODGE
Description
2B8.0-2517 TAPER LOCK V-BELT SHEAVE
2 Grooves; 8.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
2B8.0-2517
BDI #
256636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B8-0-2517/p/256636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.725
EAN
0782475526437
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B8.0-2517 SHEAVE
Manufacturer Internal Number
118345
Weight / LBS
12.61
Long Description
2 Grooves; 8.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
8.35 Inch | 212.09 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh