https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk
DODGE
DODGE
2C24.0-3020
DODGE DODGE
Description
2C24.0-3020 ; POR MTO
2 Grooves; 24.4" Outside Diameter; Bushed; 3020 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
2C24.0-3020
BDI #
256049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C24-0-3020/p/256049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
34.504
EAN
0782475549429
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2C24.0-3020 SHEAVE
Manufacturer Internal Number
115327
Weight / LBS
61.7
Long Description
2 Grooves; 24.4" Outside Diameter; Bushed; 3020 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh