https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OXxpbWFnZS9qcGVnfGFEWm1MMmd4Tmk4eE1EYzJPRFUzTVRVNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDQxZTA5ZmJhZmUyM2U5ZTc2Yjg2YzcwMzU3YzFmNmY0MWM0MjBlMTdlMjA4MmQ1MzQ3Zjc2Yjk1NTBkNzlhYzA
DODGE
DODGE
2TB200
DODGE DODGE
Description
2TB200 Q1 ; POR
2 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Part #
2TB200
BDI #
20219058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB200/p/20219058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.89
EAN
0781568648186
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2TB200-Q1 SHEAVE
Manufacturer Internal Number
2TB200
Weight / LBS
54
Long Description
2 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
19.5 Inch | 495.3 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh