![3 3V 250 JA](/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx)
![3 3V 250 JA](/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 250 JA
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 250 JA V-BELT SHEAVE ; 3 GROOVES 2-1/2" OD BUSHED
Transmission Pulley; 3 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Part #
3 3V 250 JA
BDI #
618275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-250-JA/p/618275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.726
EAN
0697950113739
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.6
Long Description
Transmission Pulley; 3 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.45" Pitch Minimum; 2.45" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
2.45 Inch | 62.23 Millimeter
Pitch Diameter Minimum
2.45 Inch | 62.23 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh