https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzJ8aW1hZ2UvanBlZ3xhRGxrTDJnMk15OHhNREV4TmpNMk1EWTJOekUyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiYzcyOTM1NTJlNDA0NmQwYzQ0ODc1YjkyNTY4YTk5NzFmOTJmNDdjNWUwMTE0NzQ1MzZhMDUxMGI5ZmQ5OTk5
TIMKEN
TIMKEN
3-C-300-R
TIMKEN TIMKEN
Description
3-C-300-R V-BELT SHEAVE ; QD BUSHED 101758007
Transmission Pulley; 3 Grooves; 30.4" Outside Diameter; Bushed; R1 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
3-C-300-R
BDI #
24307161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-C-300-R/p/24307161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.895
EAN
0070964117151
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Belt Series
C
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 3 Grooves; 30.4" Outside Diameter; Bushed; R1 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh