https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDl8aW1hZ2UvanBlZ3xhRFE1TDJnNFppOHhNRFF5TkRBM09EWTVOalEzT0M5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0MzBjZTNjNmU1MzEwMzk1MGRjZjYzMWQwOGZiNWY4MzJhNjY4MjAyNGFlYjhiYjNlZjVjMTE2NGMyNDA2YWRm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 SPB 180 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 3 SPB 180 TB
Transmission Pulley; 3 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Part #
3 SPB 180 TB
BDI #
23289266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPB-180-TB/p/23289266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 3 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh