![3/SPB1000 4040 NR. BT10003](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
![3/SPB1000 4040 NR. BT10003](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
SATI
SATI
3/SPB1000 4040 NR. BT10003
SATI SATI
Description
SATI 3/SPB1000 4040 NR. BT10003
3 Grooves; 1007MM Outside Diameter; Bushed; 4040; SPB Belt Series; 1000MM Pitch Diameter Minimum; 1000MM Pitch Diameter Maximum; Keyway
Part #
3/SPB1000 4040 NR. BT10003
BDI #
840052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPB1000-4040-NR-BT10003/p/840052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 1007MM Outside Diameter; Bushed; 4040; SPB Belt Series; 1000MM Pitch Diameter Minimum; 1000MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
39.37 Inch | 1,000 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1,000 Millimeter
Outside Diameter
39.646 Inch | 1,007 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 38 To 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh