![3/SPB560 3535 NR. BT05603](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
![3/SPB560 3535 NR. BT05603](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
SATI
SATI
3/SPB560 3535 NR. BT05603
SATI SATI
Description
SATI 3/SPB560 3535 NR. BT05603
3 Grooves; 567MM Outside Diameter; Bushed; 3535; SPB Belt Series; 560MM Pitch Diameter Minimum; 560MM Pitch Diameter Maximum; Keyway
Part #
3/SPB560 3535 NR. BT05603
BDI #
1404735
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPB560-3535-NR-BT05603/p/1404735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
28
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 567MM Outside Diameter; Bushed; 3535; SPB Belt Series; 560MM Pitch Diameter Minimum; 560MM Pitch Diameter Maximum; Keyway
Outside Diameter
22.323 Inch | 567 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh