https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
840368
Sheaves - Fixed Pitch
SATI
SATI
3/SPC630 4040 NR. CT06303
SATI SATI
Description
SATI 3/SPC630 4040 NR. CT06303
3 Grooves; 639.6MM Outside Diameter; Bushed; 4040; SPC Belt Series; 630MM Pitch Diameter Minimum; 630MM Pitch Diameter Maximum; Keyway
Part #
3/SPC630 4040 NR. CT06303
BDI #
840368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPC630-4040-NR-CT06303/p/840368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.5
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 639.6MM Outside Diameter; Bushed; 4040; SPC Belt Series; 630MM Pitch Diameter Minimum; 630MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.181 Inch | 639.6 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 38 To 115 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh