https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
SATI
SATI
3/SPZ170 2012 NR. ZT01703
SATI SATI
Description
SATI 3/SPZ170 2012 NR. ZT01703
3 Grooves; 174MM Outside Diameter; Bushed; 2012; SPZ Belt Series; 170MM Pitch Diameter Minimum; 170MM Pitch Diameter Maximum; Keyway
Part #
3/SPZ170 2012 NR. ZT01703
BDI #
840842
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPZ170-2012-NR-ZT01703/p/840842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.2
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 174MM Outside Diameter; Bushed; 2012; SPZ Belt Series; 170MM Pitch Diameter Minimum; 170MM Pitch Diameter Maximum; Keyway
Outside Diameter
6.85 Inch | 174 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh