https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5
840816
Sheaves - Fixed Pitch
SATI
SATI
3/SPZ75 1210 NR. ZT00753
SATI SATI
Description
SATI 3/SPZ75 1210 NR. ZT00753
3 Grooves; 79MM Outside Diameter; Bushed; 1210; SPZ Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway
Part #
3/SPZ75 1210 NR. ZT00753
BDI #
840816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPZ75-1210-NR-ZT00753/p/840816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.6
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 79MM Outside Diameter; Bushed; 1210; SPZ Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
2.953 Inch | 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.11 Inch | 79 Millimeter
Pitch Diameter Maximum
2.953 Inch | 75 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh