BROWNING
BROWNING
35V900SF
BROWNING BROWNING
Description
35V900SF SHEAVE ; NON-RETURNABLE 3 GROOVE 90" OD
3 Grooves; 9" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
35V900SF
BDI #
331445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/35V900SF/p/331445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.07
EAN
0662289321391
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
35V900SF
Manufacturer Internal Number
1065796
Weight / LBS
19.8
Long Description
3 Grooves; 9" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh