https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNE5DOHhNREV4TXpVNE56VTBOREE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxNjMxZmIzYWNhMDM4ZmEyNTg4OTQyMzdmNGJmZDRkYTQ4N2ZlMzdhNDFjMWVlZDYzNTczNTRjYzg5M2ZiNjEx
JASON INDUSTRIAL
JASON INDUSTRIAL
3B44SH
JASON INDUSTRIAL JASON INDUSTRIAL
Description
3B44SH QD SHEAVE ; 3 GRV B SECTION SH BUSHING CAST IRON
3 Grooves; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
3B44SH
BDI #
17108026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B44SH/p/17108026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.27
EAN
0746041036034
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5
Long Description
3 Grooves; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh