https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRE5rTDJobFl5OHhNRFF5TWpNM05USTFNVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w0MDFhZTVmZGU0MWViNzg5MjE5OTJiMDZhMGJlMjQ1M2M1OWI0NmU2N2M1ZjIwYjIxM2Y1M2I1ZjA2YzA0OWEy
DODGE
DODGE
3B5V154-B
DODGE DODGE
Description
3B5V154-B TAPER LOCK V-BELT SHEAVE
3 Grooves; 15.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15" Pitch Minimum; 15-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3B5V154-B
BDI #
21832598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V154-B/p/21832598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.504
EAN
0782477470929
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V154-B SHEAVE
Manufacturer Internal Number
3VV154
Weight / LBS
37.44
Long Description
3 Grooves; 15.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 15" Pitch Minimum; 15-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.5 Inch | 393.7 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh