BROWNING
BROWNING
3TB184
BROWNING BROWNING
Description
3TB184 V-BELT PULLEY SHEAVE ; 3 GROOVES 18-3/4"OD BUSHED SPLIT TAPER B
3 Grooves; 18-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
3TB184
BDI #
328540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TB184/p/328540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.41
EAN
0662289192496
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB184
Manufacturer Internal Number
1002948
Weight / LBS
37.8
Long Description
3 Grooves; 18-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh