https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
CONTINENTAL
CONTINENTAL
3V2.2-1-JA
CONTINENTAL CONTINENTAL
Description
3V2.2-1-JA PULLEY ; NON-RETURNABLE
1 Groove; 2.2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.15" Pitch Minimum; 2.15" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
3V2.2-1-JA
BDI #
411984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V2-2-1-JA/p/411984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.272
EAN
0037256296857
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180540
Weight / LBS
0.6
Long Description
1 Groove; 2.2" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.15" Pitch Minimum; 2.15" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
2.15 Inch | 54.61 Millimeter
Pitch Diameter Maximum
2.15 Inch | 54.61 Millimeter
Outside Diameter
2.2 Inch | 55.88 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh