https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
CONTINENTAL
CONTINENTAL
3V33.5-3-SF
CONTINENTAL CONTINENTAL
Description
3V33.5-3-SF PULLEY ; NON-RETURNABLE
3 Grooves; 33-1/2" Outside Diameter; Bushed; SF Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
3V33.5-3-SF
BDI #
412023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V33-5-3-SF/p/412023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.123
EAN
0037256297243
Product Group - BDI
M02354
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3V33.5-3-SF PULLEY
Manufacturer Internal Number
20180579
Weight / LBS
62
Long Description
3 Grooves; 33-1/2" Outside Diameter; Bushed; SF Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh