https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
CONTINENTAL
CONTINENTAL
3V4.75-1-SH
CONTINENTAL CONTINENTAL
Description
3V4.75-1-SH PULLEY ; NON-RETURNABLE
1 Groove; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Part #
3V4.75-1-SH
BDI #
412037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V4-75-1-SH/p/412037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.179
EAN
0037256297380
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180593
Weight / LBS
2.6
Long Description
1 Groove; 4-3/4" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Bushing Bore Range
7/16 To 1-11/16 Inch | 24 To 35 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh