https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNXxpbWFnZS9qcGVnfGFERXdMMmczT0M4eE1EYzJPRGM0TnpZek5qSTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDY5ZjczNmExOGY1NTU1OGQxMjQ5NzAyNTVlOTYwMTkzZTdhN2IwMGZiMjQxYWIyYTFiMzBjNDFlZDFkYjVlMzk
DODGE
DODGE
3VV110
DODGE DODGE
Description
3B5V110-B TAPER BUSHED SHEAVE ; POR 3-GROOVE 11.28" OD
3 Grooves; 11.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 10.6" Pitch Minimum; 11.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3VV110
BDI #
628221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3VV110/p/628221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.483
EAN
0781568605769
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V110-B SHEAVE
Manufacturer Internal Number
3VV110
Weight / LBS
23.11
Long Description
3 Grooves; 11.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 10.6" Pitch Minimum; 11.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Pitch Diameter Maximum
11.1 Inch | 281.94 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 19 To 60 Millimeter
Outside Diameter
11.28 Inch | 286.512 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh