https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0MXxpbWFnZS9qcGVnfGFEbGtMMmcxTXk4eE1EYzJPREkzT1RBeE1UTTFPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNzFmZDQyZDA0ZWJiMzdiZmNhOTVjNTBmMTFjNGNjMWZjM2YwMDM0MGQwYzBjMWFhMGVhYzZlMjQ5YTU2N2Nj
TIMKEN
TIMKEN
4-8V-2000-TB
TIMKEN TIMKEN
Description
4-8V-2000-TB V-BELT SHEAVE ; QD BUSHED 101758208
Transmission Pulley; 4 Grooves; 20" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
4-8V-2000-TB
BDI #
24307635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V-2000-TB/p/24307635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
71.577
EAN
0070964109538
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Bushing Bore Range - Inch
1-15/16 To 4-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 4 Grooves; 20" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh