![4 8V 6400 U](/medias/INDXXXPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTR8aW1hZ2UvanBlZ3xhR1U1TDJoaU9DOHhNREV4TmpNMk1UQTJNRE00TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w1YWRjN2QwODFiMjBkYWM5MGNiNDI3Y2U2ZDdhNzk0YzQ5ZTdjNjIzMDExMWY2YWY4MGY5YzY4YWUwNzNlNDQz)
![4 8V 6400 U](/medias/INDXXXPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTR8aW1hZ2UvanBlZ3xhR1U1TDJoaU9DOHhNREV4TmpNMk1UQTJNRE00TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w1YWRjN2QwODFiMjBkYWM5MGNiNDI3Y2U2ZDdhNzk0YzQ5ZTdjNjIzMDExMWY2YWY4MGY5YzY4YWUwNzNlNDQz)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 8V 6400 U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 8V 6400 U V-BELT SHEAVE ; 4GR 8V 64" OD BORED FOR U0 BUSHING
Transmission Pulley; 4 Grooves; 64" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 63.8" Pitch Minimum; 63.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
4 8V 6400 U
BDI #
21982047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V-6400-U/p/21982047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
235.828
EAN
0697950740638
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
520
Long Description
Transmission Pulley; 4 Grooves; 64" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 63.8" Pitch Minimum; 63.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
64 Inch | 1625.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
63.8 Inch | 1620.52 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
63.8 Inch | 1620.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh