![4 C 160 E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4)
![4 C 160 E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 C 160 E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 C 160 E V-BELT SHEAVE ; 4 GROOVE C BELT 16.4" OD BUSHED
Transmission Pulley; 4 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
4 C 160 E
BDI #
619219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-C-160-E/p/619219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.878
EAN
0697950115078
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
68
Long Description
Transmission Pulley; 4 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh