https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0U0TDJobVpDOHhNRFF5TkRBM09Ua3dPRGc1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5NDc4NTJiMDRjNjc0MzhiOTE1Y2NjYTAyODI4MDBiOGI4N2RhZDUyYmRlZDhlNzI2OWI1NzQxOWVlMzUwODdh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 SPB 112 1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 4 SPB 112 1610
Transmission Pulley; 4 Grooves; 119MM Outside Diameter; Bushed; 1610 Bushing Size; SPB Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Part #
4 SPB 112 1610
BDI #
24165115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-SPB-112-1610/p/24165115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 119MM Outside Diameter; Bushed; 1610 Bushing Size; SPB Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter Maximum
4.409 Inch | 112 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
4.685 Inch | 119 Millimeter
Pitch Diameter Minimum
4.409 Inch | 112 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh