![4/SPB315 3535 NR. BT03154](/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm)
![4/SPB315 3535 NR. BT03154](/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm)
SATI
SATI
4/SPB315 3535 NR. BT03154
SATI SATI
Description
SATI 4/SPB315 3535 NR. BT03154
4 Grooves; 322MM Outside Diameter; Bushed; 3535; SPB Belt Series; 315MM Pitch Diameter Minimum; 315MM Pitch Diameter Maximum; Keyway
Part #
4/SPB315 3535 NR. BT03154
BDI #
1404716
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-SPB315-3535-NR-BT03154/p/1404716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
4 Grooves; 322MM Outside Diameter; Bushed; 3535; SPB Belt Series; 315MM Pitch Diameter Minimum; 315MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
12.677 Inch | 322 Millimeter
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh