https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm
SATI
SATI
4/SPB335 3535 NR. BT03354
SATI SATI
Description
SATI 4/SPB335 3535 NR. BT03354
4 Grooves; 342MM Outside Diameter; Bushed; 3535; SPB Belt Series; 335MM Pitch Diameter Minimum; 335MM Pitch Diameter Maximum; Keyway
Part #
4/SPB335 3535 NR. BT03354
BDI #
1404720
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-SPB335-3535-NR-BT03354/p/1404720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
21.5
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
4 Grooves; 342MM Outside Diameter; Bushed; 3535; SPB Belt Series; 335MM Pitch Diameter Minimum; 335MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
13.189 Inch | 335 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Outside Diameter
13.465 Inch | 342 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.189 Inch | 335 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh