https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm
SATI
SATI
4/SPB630 3535 NR. BT06304
SATI SATI
Description
SATI 4/SPB630 3535 NR. BT06304
4 Grooves; 637MM Outside Diameter; Bushed; 3535; SPB Belt Series; 630MM Pitch Diameter Minimum; 630MM Pitch Diameter Maximum; Keyway
Part #
4/SPB630 3535 NR. BT06304
BDI #
840036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-SPB630-3535-NR-BT06304/p/840036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
46
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
4 Grooves; 637MM Outside Diameter; Bushed; 3535; SPB Belt Series; 630MM Pitch Diameter Minimum; 630MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
25.079 Inch | 637 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
24.803 Inch | 630 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24.803 Inch | 630 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh