https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
CONTINENTAL
CONTINENTAL
48.0-10D-P
CONTINENTAL CONTINENTAL
Description
48.0-10D-P PULLEY
10 Grooves; 48.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 48" Pitch Minimum; 48" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
48.0-10D-P
BDI #
410746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/48-0-10D-P/p/410746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
421.841
EAN
0037256284021
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
48.0-10D-P PULLEY
Manufacturer Internal Number
20179301
Weight / LBS
930
Long Description
10 Grooves; 48.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 48" Pitch Minimum; 48" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Minimum
48 Inch | 1219.2 Millimeter
Outside Diameter
48.64 Inch | 1235.456 Millimeter
Pitch Diameter Maximum
48 Inch | 1219.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh