https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
DODGE
DODGE
4B20.0-3020
DODGE DODGE
Description
4B20.0-3020 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
4 Grooves; 20.35" Outside Diameter; Bushed; 3020 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
4B20.0-3020
BDI #
255426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B20-0-3020/p/255426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
26.082
EAN
0782475561001
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B20.0-3020 SHEAVE
Manufacturer Internal Number
114075
Weight / LBS
57.5
Long Description
4 Grooves; 20.35" Outside Diameter; Bushed; 3020 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh